Panduit DP24688TGY DP6™ Plus Category 6 UTP Flat Patch Panel | Graybar Store
Panduit - DP6™ Plus Category 6 UTP Flat Patch Panel - DP24688TGY
+ / - Hover over image to Zoom
Other Views

    DP6™ Plus Category 6 UTP Flat Patch Panel

    Manufacturer: Panduit
    Manufacturer #: DP24688TGY
    SKU: 25067598
    $299.85
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DP24688TGY
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style Punchdown
    • No. of Ports 24
    Product Overview:
    DP6 Plus Category 6 UTP Flat Patch Panel, 24-port, 1 RU.
    • Includes: M6 and #12-24 Mounting Screws
    • Panel Dimensions: 19W x 1.72H x 1.17D in