Panduit DP5e™ Cat 5e UTP Flat Patch Panel | Graybar Store
Panduit - DP5e™ Cat 5e UTP Flat Patch Panel
+ / - Hover over image to Zoom
Other Views

    DP5e™ Cat 5e UTP Flat Patch Panel

    Manufacturer: Panduit
         

    Panduit Category 5e punchdown patch panel exceeds Category 5e standards and meets requirements for PoE applications. This patch panel includes a universal wiring scheme T568A/B and mounts to 19 inch and 23 inch racks.

    • Easy to identify with pre-printed numbers, write-on area and optional label kit
    • Each port is marked with a quality control number for future traceability
    • Includes M6 and #12-24 mounting screws
    • Compatible with 26 - 22 AWG solid or stranded cables with conductor insulation diameter of 0.048 inch
    See More >>
    • Manufacturer Panduit
    • Category Cat 5e
    • Termination Style Punchdown
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    DP245E88TGY
    25067594
    24
    Loaded
    Non Shielded
    1
    $
    212
    .75
    /
    EA
    25067594
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    $
    212
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DP485E88TGY
    25067597
    48
    Loaded
    Non Shielded
    2
    $
    454
    .77
    /
    EA
    25067597
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    $
    454
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067594 SKU, 25067594 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Price
    $
    212
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067597 SKU, 25067597 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Price
    $
    454
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available