Panduit DPA245E88TGY DP5e™ Cat 5e UTP Angled Patch Panel, 24-Port | Graybar Store
Panduit - DP5e™ Cat 5e UTP Angled Patch Panel, 24-Port - DPA245E88TGY
+ / - Hover over image to Zoom
Other Views

    DP5e™ Cat 5e UTP Angled Patch Panel, 24-Port

    Manufacturer: Panduit
    Manufacturer #: DPA245E88TGY
    SKU: 25067743
    $236.38
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DPA245E88TGY
    • Panel Type Loaded
    • Shielding Non Shielded
    • No. of Ports 24
    Product Overview:
    DP5e™ Cat 5e 24-port UTP angled patch panel, 1 RU.
    • Angled Patch Panel
    • Easy to identify with pre-printed numbers, write-on area and optional label kit
    • Each port is marked with a quality control number for future traceability
    • Includes M6 and #12-24 mounting screws
    • Compatible with 26 - 22 AWG solid or stranded cables with conductor insulation diameter of 0.048 inch