Lithonia Lighting 3B2 R12 Downlight Trim and Baffle, 3 in. Finishing Trim, Deep, Narrow Flange | Graybar Store
Lithonia Lighting - Downlight Trim and Baffle, 3 in. Finishing Trim, Deep, Narrow Flange - 3B2 R12
+ / - Hover over image to Zoom
Other Views

    Downlight Trim and Baffle, 3 in. Finishing Trim, Deep, Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 3B2 R12
    SKU: 25283747
    $13.70
    Checking Pricing
         
    Additional Features:Deep Narrow Flange
    Construction:New Construction
    Color:Black
    Use With:L3 2X6 Construction Housing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 3B2 R12
    • Color Black
    • Construction New Construction
    • Additional Features Deep Narrow Flange
    • Fixture Type 4 in Housing
    • Lamp Type Incandescent; PAR20 50W; R20 50W (Non IC)
    • Use With L3 2X6 Construction Housing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3B2 Baffle Trim, Fixture Type: 4 in Housing, Lamp Type: Incandescent; PAR20 50W; R20 50W (Non IC), Black, Construction: New Construction