Lithonia Lighting 6O2A U Downlight Trim, 6 in., Premium Open, Narrow Flange | Graybar Store
Lithonia Lighting - Downlight Trim, 6 in., Premium Open, Narrow Flange - 6O2A U
+ / - Hover over image to Zoom
Other Views

    Downlight Trim, 6 in., Premium Open, Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6O2A U
    SKU: 94043140
    Price pending
    Checking Pricing
         
    Additional Features:Open Narrow Flange
    Construction:New Construction
    Color:Clear
    Use With:LC6 2X8 New Construction Housing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6O2A U
    • Color Clear
    • Construction New Construction
    • Additional Features Open Narrow Flange
    • Fixture Type 6 in Housing
    • Lamp Type Incandescent
    • Use With LC6 2X8 New Construction Housing
    • Country of Origin US - USA
    Product Overview:
    6O2A Reflector Trim, Fixture Type: 6 in Housing, Lamp Type: Incandescent, Clear, Construction: New Construction