Lithonia Lighting 6SB1W Downlight Sloped Baffle, 6 in. Full Reflector Trim, Narrow Flange | Graybar Store
Lithonia Lighting - Downlight Sloped Baffle, 6 in. Full Reflector Trim, Narrow Flange - 6SB1W
+ / - Hover over image to Zoom
Other Views

    Downlight Sloped Baffle, 6 in. Full Reflector Trim, Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6SB1W
    SKU: 94056693
    $62.55
    Checking Pricing
         
    Additional Features:Narrow Flange
    Color:White
    Use With:LI6; LI6F Housing; LP6F; P6
    Outer Diameter:8-1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6SB1W
    • Color White
    • Additional Features Narrow Flange
    • Fixture Type 6 in Housing
    • Lamp Type A19 100W; BR30 65W; BR30 65W Incandescent; BR40
    • Outer Diameter 8-1/4 in
    • Use With LI6; LI6F Housing; LP6F; P6
    • Country of Origin US - USA
    Product Overview:
    6SB1W Full Reflector Trim, Fixture Type: 6 in Housing, Lamp Type: A19 100W; BR30 65W; BR30 65W Incandescent; BR40 120W; BR40 65W; PAR30 75W; PAR38 100W; PAR38 150W; TRT 32W Fluorescent (IC); TRT 32W Fluorescent (Non IC), White, Outer Diameter: 8-1/4 in