Lithonia Lighting 6O9AZ Downlight Reflector, Incandescent Downlighting, Open | Graybar Store
Lithonia Lighting - Downlight Reflector, Incandescent Downlighting, Open - 6O9AZ
+ / - Hover over image to Zoom
Other Views

    Downlight Reflector, Incandescent Downlighting, Open

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6O9AZ
    SKU: 25259069
    $30.09
    Checking Pricing
         
    Wattage:32 W
    Color:Gold
    Use With:Compact Fluorescent Downlighting
    Lumens:2400
    Outer Diameter:7-1/2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6O9AZ
    • Color Gold
    • Fixture Type 6 in Housing
    • Lamp Type CFL
    • Lumens 2400
    • Outer Diameter 7-1/2 in
    • Wattage 32 W
    • Use With Compact Fluorescent Downlighting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6O9AZ Reflector, Fixture Type: 6 in Housing, Lamp Type: CFL, Gold, Outer Diameter: 7-1/2 in