Lithonia Lighting 65BEMW LED 27K M6 GEN1 Downlight Module, E Series, LED, IC/Non-IC Retrofit, 2700K, White/White | Graybar Store
Lithonia Lighting - Downlight Module, E Series, LED, IC/Non-IC Retrofit, 2700K, White/White - 65BEMW LED 27K M6 GEN1
+ / - Hover over image to Zoom
Other Views

    Downlight Module, E Series, LED, IC/Non-IC Retrofit, 2700K, White/White

    Manufacturer: Lithonia Lighting
    Manufacturer #: 65BEMW LED 27K M6 GEN1
    SKU: 25685877
    $36.53
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 65BEMW LED 27K M6 GEN1
    • Color White
    • Lamp Type LED
    • Series E Series
    • Insulation Rating IC; Non-IC
    • SAP Material Type ZSTD
    Product Overview:
    E-series LED downlight module has white baffle/white trim ideal replacement for 65W incandescent lamps.
    • 2700K
    • 82 CRI
    • 640 Lumens