Cooper Lighting (Eaton) PDR49452 LD6A15D010TE ERW6A15835 6LW0H Downlight Housing, 6 in., Wide Beam, LED | Graybar Store
Cooper Lighting (Eaton) - Downlight Housing, 6 in., Wide Beam, LED - PDR49452 LD6A15D010TE ERW6A15835 6LW0H
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, 6 in., Wide Beam, LED

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: PDR49452 LD6A15D010TE ERW6A15835 6LW0H
    SKU: 25696807
    $288.75
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # PDR49452 LD6A15D010TE ERW6A15835 6LW0H
    • Fixture Type 6 in Housing
    • Housing Compatibility LD6
    • Lamp Type LED
    • SAP Material Type ZSTD
    Product Overview:
    Portfolio™ LED Recessed Housing, Air Rating: Airtight, Voltage Rating: 120 V, LD6, Lamp Type: LED, Fixture Type: 6 in Housing