Progress Lighting P817-AT Downlight Housing, 4 in., Halogen, IC or Non-IC, Airtight | Graybar Store
Progress Lighting - Downlight Housing, 4 in., Halogen, IC or Non-IC, Airtight - P817-AT
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, 4 in., Halogen, IC or Non-IC, Airtight

    Manufacturer: Progress Lighting
    Manufacturer #: P817-AT
    SKU: 97202884
    $117.06
    Checking Pricing
         
    Air Rating:Airtight
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P817-AT
    • Type Downlight
    • Air Rating Airtight
    • Fixture Type 4 in. Housing
    • Housing Installation New Construction
    • Lamp Type Halogen
    • Insulation Rating IC or Non-IC
    • Country of Origin CN - China
    Product Overview:
    Halogen 4 in. airtight housing with IC or Non-IC rating for new construction use.
    • Universal junction box with snap-out sides
    • 1/2 and 3/4 in. knockouts for rigid or BX fittings
    • Complies with Washing State Energy Code requirements for airtight
    • UL-CUL listed for damp location and through branch wiring