Lithonia Lighting Downlight Flush Prismatic Lens, 6 in. Finishing Trim, Narrow Flange | Graybar Store
Lithonia Lighting - Downlight Flush Prismatic Lens, 6 in. Finishing Trim, Narrow Flange
+ / - Hover over image to Zoom
Other Views

    Downlight Flush Prismatic Lens, 6 in. Finishing Trim, Narrow Flange

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Fixture Type 6 in Housing
    • Lamp Type A19 40W; Incandescent
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Construction
    Color
    Use With
    Outer Diameter
    Price
    CLF2 R6
    94056753
    Narrow Flange; Wet Location Approved
    New Construction
    White
    LCP/L7X 2X6 New Construction Shallow Housing
    7-5/8 in
    Call for Pricing
    94056753
    Additional Features
    Narrow Flange; Wet Location Approved
    Construction
    New Construction
    Color
    White
    Use With
    LCP/L7X 2X6 New Construction Shallow Housing
    Outer Diameter
    7-5/8 in
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CLF2 PF R6
    97125850
    Narrow Flange; Wet Location Approved
    New Construction
    White
    LCP/L7X 2X6 New Construction Shallow Housing
    7-5/8 in
    $
    29
    .93
    /
    EA
    97125850
    Additional Features
    Narrow Flange; Wet Location Approved
    Construction
    New Construction
    Color
    White
    Use With
    LCP/L7X 2X6 New Construction Shallow Housing
    Outer Diameter
    7-5/8 in
    $
    29
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94056753 SKU, 94056753 ANALYTICS...
    Color
    White
    Use With
    LCP/L7X 2X6 New Construction Shallow Housing
    Outer Diameter
    7-5/8 in
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97125850 SKU, 97125850 ANALYTICS...
    Color
    White
    Use With
    LCP/L7X 2X6 New Construction Shallow Housing
    Outer Diameter
    7-5/8 in
    Price
    $
    29
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available