Lithonia Lighting 5E1 R6 Downlight Eyeball, 5 in., Narrow Flange | Graybar Store
Lithonia Lighting - Downlight Eyeball, 5 in., Narrow Flange - 5E1 R6
+ / - Hover over image to Zoom
Other Views

    Downlight Eyeball, 5 in., Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 5E1 R6
    SKU: 99473571
    Price pending
    Checking Pricing
         
    Additional Features:Narrow Flange
    Color:White
    Use With:L5 Housing; L5R Housing
    Outer Diameter:6-3/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 5E1 R6
    • Color White
    • Additional Features Narrow Flange
    • Fixture Type 5 in Housing
    • Lamp Type BR30 65W; PAR20 50W; PAR30 75W; R20 50W
    • Outer Diameter 6-3/8 in
    • Use With L5 Housing; L5R Housing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    5E1 Eyeball Trim, Fixture Type: 5 in Housing, Lamp Type: BR30 65W; PAR20 50W; PAR30 75W; R20 50W Incandescent (IC), White, Outer Diameter: 6-3/8 in