Lithonia Lighting CLD1 R6 Downlight Drop Opal Lens, 6 in. Finishing Trim, Narrow Flange | Graybar Store
Lithonia Lighting - Downlight Drop Opal Lens, 6 in. Finishing Trim, Narrow Flange - CLD1 R6
+ / - Hover over image to Zoom
Other Views

    Downlight Drop Opal Lens, 6 in. Finishing Trim, Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: CLD1 R6
    SKU: 96045063
    $18.03
    Checking Pricing
         
    Construction:New Construction
    Outer Diameter:15-1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CLD1 R6
    • Construction New Construction
    • Fixture Type 6 in Housing
    • Outer Diameter 15-1/4 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lithonia Lighting® Polycarbonate Len, Fixture Type: 6 in Housing, Outer Diameter: 15-1/4 in, Construction: New Construction