Lithonia Lighting 7LD1 PF R6 Downlight Drop Lens, 6 in. Full Reflector Trim, Wide Flange, Wet Location | Graybar Store
Lithonia Lighting - Downlight Drop Lens, 6 in. Full Reflector Trim, Wide Flange, Wet Location - 7LD1 PF R6
+ / - Hover over image to Zoom
Other Views

    Downlight Drop Lens, 6 in. Full Reflector Trim, Wide Flange, Wet Location

    Manufacturer: Lithonia Lighting
    Manufacturer #: 7LD1 PF R6
    SKU: 97279311
    $12.72
    Checking Pricing
         
    Additional Features:Wide Flange
    Wattage:40 W
    Color:White
    Use With:7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    Lumens:460
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 7LD1 PF R6
    • Color White
    • Additional Features Wide Flange
    • Fixture Type 6 in Housing
    • Lamp Type A19 40W Incandescent; TRT 13W Fluorescent
    • Lumens 460
    • Outer Diameter 7-5/8 in
    • Wattage 40 W
    • Use With 7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7LD1 Drop Prismatic Trim, Fixture Type: 6 in Housing, Lamp Type: A19 40W Incandescent; TRT 13W Fluorescent, White, Outer Diameter: 7-5/8 in