Lithonia Lighting 5B2W TOR R12 Downlight Baffle Trim, 5 in., Deep, Narrow Flange | Graybar Store
Lithonia Lighting - Downlight Baffle Trim, 5 in., Deep, Narrow Flange - 5B2W TOR R12
+ / - Hover over image to Zoom
Other Views

    Downlight Baffle Trim, 5 in., Deep, Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 5B2W TOR R12
    SKU: 25255977
    $9.09
    Checking Pricing
         
    Additional Features:Narrow Flange
    Color:White
    Use With:L5 Housing; L5R Housing
    Outer Diameter:6-3/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 5B2W TOR R12
    • Color White
    • Additional Features Narrow Flange
    • Fixture Type 5 in Housing
    • Lamp Type Incandescent; PAR30 50W; PAR38 60W
    • Outer Diameter 6-3/8 in
    • Use With L5 Housing; L5R Housing
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    5B2W Baffle Deep Narrow Flange Trim, Fixture Type: 5 in Housing, Lamp Type: BR30 65W; PAR30 75W Incandescent; R20 50W, White, Outer Diameter: 6-3/8 in