Lithonia Lighting Downlight Baffle Trim, 5 in., Deep, Narrow Flange | Graybar Store
Lithonia Lighting - Downlight Baffle Trim, 5 in., Deep, Narrow Flange
+ / - Hover over image to Zoom
Other Views

    Downlight Baffle Trim, 5 in., Deep, Narrow Flange

    Manufacturer: Lithonia Lighting
         

    Deep downlight baffle trim for use with housings L5 and L5R.

    • Manufacturer Lithonia Lighting
    • Fixture Type 5 in Housing
    • Lamp Type Incandescent; PAR30 50W; PAR38 60W
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color
    Use With
    Outer Diameter
    Price
    5B2 TOR R12
    25255996
    Narrow Flange
    White on Black
    L5 Housing; L5R Housing
    6-3/8 in
    Call for Pricing
    25255996
    Additional Features
    Narrow Flange
    Color
    White on Black
    Use With
    L5 Housing; L5R Housing
    Outer Diameter
    6-3/8 in
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5B2W TOR R12
    25255977
    Narrow Flange
    White
    L5 Housing; L5R Housing
    6-3/8 in
    $
    9
    .09
    /
    EA
    25255977
    Additional Features
    Narrow Flange
    Color
    White
    Use With
    L5 Housing; L5R Housing
    Outer Diameter
    6-3/8 in
    $
    9
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255996 SKU, 25255996 ANALYTICS...
    Use With
    L5 Housing; L5R Housing
    Outer Diameter
    6-3/8 in
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255977 SKU, 25255977 ANALYTICS...
    Use With
    L5 Housing; L5R Housing
    Outer Diameter
    6-3/8 in
    Price
    $
    9
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available