Lithonia Lighting 3VB1W Downlight Baffle Trim, 4 in., Low Voltage, Narrow Flange | Graybar Store
Lithonia Lighting - Downlight Baffle Trim, 4 in., Low Voltage, Narrow Flange - 3VB1W
+ / - Hover over image to Zoom
Other Views

    Downlight Baffle Trim, 4 in., Low Voltage, Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 3VB1W
    SKU: 99525518
    $34.65
    Checking Pricing
         
    Additional Features:Low Voltage; Narrow Flange; Tempered Safety Lens
    Color:White
    Use With:LIV3 IC Housing; LP3V; LV3; LV3R Non-IC Housing
    Outer Diameter:5 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 3VB1W
    • Color White
    • Additional Features Low Voltage; Narrow Flange; Tempered Safety Lens
    • Fixture Type 4 in Housing
    • Lamp Type MR16 50W (IC/Non IC); MR16 75W (Non IC)
    • Outer Diameter 5 in
    • Use With LIV3 IC Housing; LP3V; LV3; LV3R Non-IC Housing
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3VB1W Adjustable Baffle Trim, Fixture Type: 4 in Housing, Lamp Type: MR16 50W (IC/Non IC); MR16 75W (Non IC), White, Outer Diameter: 5 in