Lithonia Lighting RO8AR TRW Downlight 8 in. Reflector, Open Trim | Graybar Store
Lithonia Lighting - Downlight 8 in. Reflector, Open Trim - RO8AR TRW
+ / - Hover over image to Zoom
Other Views

    Downlight 8 in. Reflector, Open Trim

    Manufacturer: Lithonia Lighting
    Manufacturer #: RO8AR TRW
    SKU: 25696190
    $37.25
    Checking Pricing
         
    Color:White
    Use With:RV8 LED Non-IC Retrofit Downlight
    Outer Diameter:9-1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # RO8AR TRW
    • Color White
    • Fixture Type 8 in Housing
    • Lamp Type CFL; Incandescent; LED
    • Outer Diameter 9-1/4 in
    • Use With RV8 LED Non-IC Retrofit Downlight
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RV8 Retrofit Downlight Flange, Fixture Type: 8 in Housing, Lamp Type: CFL; Incandescent; LED, White, Outer Diameter: 9-1/4 in