Lithonia Lighting Downlight 8 in. Reflector, Open Trim | Graybar Store
Lithonia Lighting - Downlight 8 in. Reflector, Open Trim
+ / - Hover over image to Zoom
Other Views

    Downlight 8 in. Reflector, Open Trim

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Fixture Type 8 in Housing
    • Lamp Type CFL; Incandescent; LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Use With
    Outer Diameter
    Price
    RO8AR TRW
    25696190
    White
    RV8 LED Non-IC Retrofit Downlight
    9-1/4 in
    $
    37
    .25
    /
    EA
    25696190
    Color
    White
    Use With
    RV8 LED Non-IC Retrofit Downlight
    Outer Diameter
    9-1/4 in
    $
    37
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RO8AR
    25698646
    Silver
    RV8 LED Non-IC Retrofit Downlight
    9-1/4 in
    Call for Pricing
    25698646
    Color
    Silver
    Use With
    RV8 LED Non-IC Retrofit Downlight
    Outer Diameter
    9-1/4 in
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25696190 SKU, 25696190 ANALYTICS...
    Outer Diameter
    9-1/4 in
    Price
    $
    37
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25698646 SKU, 25698646 ANALYTICS...
    Outer Diameter
    9-1/4 in
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available