Lithonia Lighting RV8 40/30 RO8 AR 120 TRW Downlight 8 in. Housing, LED, Open, Retrofit | Graybar Store
Lithonia Lighting - Downlight 8 in. Housing, LED, Open, Retrofit - RV8 40/30 RO8 AR 120 TRW
+ / - Hover over image to Zoom
Other Views

    Downlight 8 in. Housing, LED, Open, Retrofit

    Manufacturer: Lithonia Lighting
    Manufacturer #: RV8 40/30 RO8 AR 120 TRW
    SKU: 25784262
    $218.66
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # RV8 40/30 RO8 AR 120 TRW
    • Fixture Type 8 in Housing
    • Housing Compatibility RV
    • Lamp Type LED
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LITHONIA LIGHTING® RV8 Retrofit Commercial LED Downlight, Air Rating: Non-Airtight, Voltage Rating: 120 V, RV, Lamp Type: LED, Fixture Type: 8 in Housing