Lithonia Lighting Downlight 8 in. Housing, LED, Open, Retrofit | Graybar Store
Lithonia Lighting - Downlight 8 in. Housing, LED, Open, Retrofit
+ / - Hover over image to Zoom
Other Views

    Downlight 8 in. Housing, LED, Open, Retrofit

    Manufacturer: Lithonia Lighting
         

    • Manufacturer Lithonia Lighting
    • Fixture Type 8 in Housing
    • Housing Compatibility RV
    • Lamp Type LED
    • Insulation Rating Non-IC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Price
    RV8 40/30 RO8 AR 120 TRW
    25784262
    $
    218
    .66
    /
    EA
    25784262
    $
    218
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RV8 40/30 120 HSG
    25820880
    $
    202
    .46
    /
    EA
    25820880
    $
    202
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RV8 40/30 RO8AR 277
    25643766
    Call for Pricing
    25643766
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25784262 SKU, 25784262 ANALYTICS...
    Price
    $
    218
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25820880 SKU, 25820880 ANALYTICS...
    Price
    $
    202
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25643766 SKU, 25643766 ANALYTICS...
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available