Lithonia Lighting 7RE1 R6 Downlight 7 in. Standard Regressed Eyeball, Full Reflector Trim, Wide Flange | Graybar Store
Lithonia Lighting - Downlight 7 in. Standard Regressed Eyeball, Full Reflector Trim, Wide Flange - 7RE1 R6
+ / - Hover over image to Zoom
Other Views

    Downlight 7 in. Standard Regressed Eyeball, Full Reflector Trim, Wide Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 7RE1 R6
    SKU: 98348165
    $17.95
    Checking Pricing
         
    Additional Features:Wide Flange
    Color:White
    Use With:7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 7RE1 R6
    • Color White
    • Additional Features Wide Flange
    • Fixture Type 6 in Housing
    • Lamp Type BR30 65W Incandescent; PAR30 50W; TRT 18W
    • Outer Diameter 7-5/8 in
    • Use With 7X Housing; L7XF Housing; L7XFR Housing; L7XP Housing; L7XPR; L7XR; LC6; LCP
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7RE1 Reflector Trim, Fixture Type: 6 in Housing, Lamp Type: BR30 65W Incandescent; PAR30 50W; TRT 18W Fluorescent, White, Outer Diameter: 7-5/8 in