Lithonia Lighting LO6AR Downlight 6 in. Trim, Recessed, Clear | Graybar Store
Lithonia Lighting - Downlight 6 in. Trim, Recessed, Clear - LO6AR
+ / - Hover over image to Zoom
Other Views

    Downlight 6 in. Trim, Recessed, Clear

    Manufacturer: Lithonia Lighting
    Manufacturer #: LO6AR
    SKU: 25677731
    $31.29
    Checking Pricing
         
    Voltage Rating:120 to 277 V
    Wattage:12.75 W
    Construction:New Construction
    Color:Clear
    CRI:80
    Color Temperature (Kelvin):2700 K
    Lumens:2500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LO6AR
    • Color Clear
    • Construction New Construction
    • Color Temperature (Kelvin) 2700 K
    • CRI 80
    • Fixture Type 6 in Housing
    • Lamp Type LED
    • Lumens 2500
    • Wattage 12.75 W
    • Voltage Rating 120 to 277 V
    • Country of Origin US - USA
    Product Overview:
    Lithonia Lighting® LO6AR Downlight Trim, Fixture Type: 6 in Housing, Lamp Type: LED, Clear, Construction: New Construction