Lithonia Lighting 7O2AZ Downlight 6 in. Trim, Full Reflector, Open, Narrow Flange | Graybar Store
Lithonia Lighting - Downlight 6 in. Trim, Full Reflector, Open, Narrow Flange - 7O2AZ
+ / - Hover over image to Zoom
Other Views

    Downlight 6 in. Trim, Full Reflector, Open, Narrow Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: 7O2AZ
    SKU: 97190660
    $24.90
    Checking Pricing
         
    Additional Features:Narrow Flange
    Color:Clear
    Use With:IC/Non-IC Standard Housing; Incandescent Recessed
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 7O2AZ
    • Color Clear
    • Additional Features Narrow Flange
    • Fixture Type 6 in Housing
    • Lamp Type BR30 65W; PAR30 75W Incandescent
    • Outer Diameter 7-5/8 in
    • Use With IC/Non-IC Standard Housing; Incandescent Recessed
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7O2AZ Reflector Trim, Fixture Type: 6 in Housing, Lamp Type: BR30 65W; PAR30 75W Incandescent, Clear, Outer Diameter: 7-5/8 in