Lithonia Lighting F6O1A Downlight 6 in. Reflector, Compact Fluorescent, Open | Graybar Store
Lithonia Lighting - Downlight 6 in. Reflector, Compact Fluorescent, Open - F6O1A
+ / - Hover over image to Zoom
Other Views

    Downlight 6 in. Reflector, Compact Fluorescent, Open

    Manufacturer: Lithonia Lighting
    Manufacturer #: F6O1A
    SKU: 25442699
    $37.50
    Checking Pricing
         
    Wattage:32 W
    Color:White
    Use With:Compact Fluorescent Downlighting
    Lumens:2400
    Outer Diameter:7-1/2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # F6O1A
    • Color White
    • Fixture Type 6 in Housing
    • Lamp Type CFL
    • Lumens 2400
    • Outer Diameter 7-1/2 in
    • Wattage 32 W
    • Use With Compact Fluorescent Downlighting
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    F6O1A Reflector, Fixture Type: 6 in Housing, Lamp Type: CFL, White, Outer Diameter: 7-1/2 in