Lithonia Lighting 6VF 26-42TRT MVOLT Downlight 6 in. Housing, Open Reflector, Compact Fluorescent | Graybar Store
Lithonia Lighting - Downlight 6 in. Housing, Open Reflector, Compact Fluorescent - 6VF 26-42TRT MVOLT
+ / - Hover over image to Zoom
Other Views

    Downlight 6 in. Housing, Open Reflector, Compact Fluorescent

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6VF 26-42TRT MVOLT
    SKU: 25361797
    $65.27
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 to 277 V
    Wattage:24 W; 32 W; 42 W
    Lamp Base:GX24Q-4; GX24Q-3; TRT
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6VF 26-42TRT MVOLT
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Fixture Type 6 in Housing
    • Lamp Base GX24Q-4; GX24Q-3; TRT
    • Lamp Type CFL
    • Wattage 24 W; 32 W; 42 W
    • Insulation Rating Non-IC
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6VF Open Reflector, Air Rating: Non-Airtight, Voltage Rating: 120 to 277 V, Lamp Type: CFL, Fixture Type: 6 in Housing