Lithonia Lighting LF6N 1/26-42TRT MVOLT Downlight 6 in. Housing, Compact Fluorescent, Baffle, Triple Tube | Graybar Store
Lithonia Lighting - Downlight 6 in. Housing, Compact Fluorescent, Baffle, Triple Tube - LF6N 1/26-42TRT MVOLT
+ / - Hover over image to Zoom
Other Views

    Downlight 6 in. Housing, Compact Fluorescent, Baffle, Triple Tube

    Manufacturer: Lithonia Lighting
    Manufacturer #: LF6N 1/26-42TRT MVOLT
    SKU: 25285225
    $77.99
    Checking Pricing
         
    No. of Lamps:1
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:277 V
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LF6N 1/26-42TRT MVOLT
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Fixture Type 6 in Housing
    • Housing Compatibility LF6N
    • Lamp Type CFL
    • No. of Lamps 1
    • Voltage Rating 277 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LITHONIA LIGHTING® LF6N Fluorescent Downlighting, Air Rating: Non-Airtight, Voltage Rating: 277 V, Lamp Type: CFL, Fixture Type: 6 in Housing