Lithonia Lighting CO1 TOR R12 Downlight 6 in. Finishing Trim, Open, Shallow, Wide Flange | Graybar Store
Lithonia Lighting - Downlight 6 in. Finishing Trim, Open, Shallow, Wide Flange - CO1 TOR R12
+ / - Hover over image to Zoom
Other Views

    Downlight 6 in. Finishing Trim, Open, Shallow, Wide Flange

    Manufacturer: Lithonia Lighting
    Manufacturer #: CO1 TOR R12
    SKU: 25221745
    $6.71
    Checking Pricing
         
    Additional Features:Wide Flange
    Construction:New Construction
    Color:White
    Use With:LCP/L7XP IC Shallow Housing
    Outer Diameter:7-3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CO1 TOR R12
    • Color White
    • Construction New Construction
    • Additional Features Wide Flange
    • Fixture Type 6 in Housing
    • Lamp Type A19 60W; BR30 65W; Incandescent; PAR30 75W
    • Outer Diameter 7-3/4 in
    • Use With LCP/L7XP IC Shallow Housing
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Open Reflector Trim, Fixture Type: 6 in Housing, Lamp Type: A19 60W; BR30 65W; Incandescent; PAR30 75W, White, Outer Diameter: 7-3/4 in, Construction: New Construction