Lithonia Lighting LV3R 120 Downlight 4 in. Housing, Non-IC, Low Voltage, Remodel | Graybar Store
Lithonia Lighting - Downlight 4 in. Housing, Non-IC, Low Voltage, Remodel - LV3R 120
+ / - Hover over image to Zoom
Other Views

    Downlight 4 in. Housing, Non-IC, Low Voltage, Remodel

    Manufacturer: Lithonia Lighting
    Manufacturer #: LV3R 120
    SKU: 99525523
    $47.30
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LV3R 120
    • Housing Compatibility LV
    • Lamp Type Incandescent
    • Insulation Rating Non-IC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LITHONIA LIGHTING® LV3R Remodel Housing Lamp, Air Rating: Non-Airtight, Voltage Rating: 277 V, LV, Lamp Type: Incandescent