B-Line (Eaton) 4DB-3-1/4AL Dove-Tail Bar | Graybar Store
B-Line (Eaton) - Dove-Tail Bar - 4DB-3-1/4AL
+ / - Hover over image to Zoom
Other Views

    Dove-Tail Bar

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4DB-3-1/4AL
    SKU: 25677809
    $8.16
    Checking Pricing
         
    Additional Features:Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    Depth:1/2 in
    Brand or Series:4Dimension
    Length:3 in.
    Use With:4Dimension Strut with Dove-Tail Sides
    Load Rating:465 (Trapeze) lb; 690 (Pull-Out) lb
    No. of Holes:2
    Channel Gauge:18 ga
    Hole Diameter (Inches):1/4
    Bolt Hole Size:1/4 in
    Fitting Type:Dove-Tail Bar
    Thread Size:1/4-20 in.
    Material Finish:Aluminum
    Color:Clear Anodized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4DB-3-1/4AL
    • Color Clear Anodized
    • Type Dove-Tail Bar
    • Additional Features Spring That Locks Into Slot On 4Dimension Channels for Easy Installation
    • Bolt Hole Size 1/4 in
    • Brand or Series 4Dimension
    • Channel Gauge 18 ga
    • Depth 1/2 in
    • Fitting Type Dove-Tail Bar
    • Hole Diameter (Inches) 1/4
    • Length 3 in.
    • Load Rating 465 (Trapeze) lb; 690 (Pull-Out) lb
    • Material Finish Aluminum
    • Materials Aluminum
    • Thread Size 1/4-20 in.
    • No. of Holes 2
    • Use With 4Dimension Strut with Dove-Tail Sides
    • SKU Spec Sheet
      4DB-3-1/4AL Specification Sheet
      4DB-3-1/4AL Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    4Dimension™ 4DB Dove-Tail Bar, Clear Anodized, Aluminum, No. of Holes: 2, Hole Diameter (Inches): 1/4 in