Square D (Schneider Electric) DTU324N Double Throw Safety Switch | Graybar Store
Square D (Schneider Electric) - Double Throw Safety Switch - DTU324N
+ / - Hover over image to Zoom
Other Views

    Double Throw Safety Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DTU324N
    SKU: 97107446
    $2,667.64
    Checking Pricing
         
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 1
    Pole:3-Pole
    Amps:200A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DTU324N
    • Voltage (Volts) 240 V AC
    • Type Non Fusible
    • Amps 200A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 1
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double Throw Safety Switch, 240V AC, NEMA 1, 3 Pole, 200A
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts