Square D (Schneider Electric) DTU322 Double Throw Safety Switch | Graybar Store
Square D (Schneider Electric) - Double Throw Safety Switch - DTU322
+ / - Hover over image to Zoom
Other Views

    Double Throw Safety Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DTU322
    SKU: 22085295
    $1,066.87
    Checking Pricing
         
    Amps:60A
    Voltage (Volts):240 V AC; 250 V DC
    Pole:3-Pole
    NEMA Rating:NEMA 1
    Mounting Type:Surface Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DTU322
    • Voltage (Volts) 240 V AC; 250 V DC
    • Type Non Fusible
    • Amps 60A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 1
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double Throw Safety Switch, 240V AC/250V DC, NEMA 1, 3 Pole, 60A
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area