Square D (Schneider Electric) 92251 Double Throw Non-Fusible 30A 240VAC/250VDC 2P2W Heavy Duty Disconnect | Graybar Store
Square D (Schneider Electric) - Double Throw Non-Fusible 30A 240VAC/250VDC 2P2W Heavy Duty Disconnect - 92251
+ / - Hover over image to Zoom
Other Views

    Double Throw Non-Fusible 30A 240VAC/250VDC 2P2W Heavy Duty Disconnect

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 92251
    SKU: 88238645
    $557.74
    Checking Pricing
         
    Voltage (Volts):240
    Amps:30A
    Pole:2-Pole
    NEMA Rating:NEMA 1
    Additional Features:Indoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 92251
    • Voltage (Volts) 240
    • Additional Features Indoor
    • Amps 30A
    • NEMA Rating NEMA 1
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double-throw indoor non-fusible 30A 240VAC/250VDC 2P2W heavy duty disconnect. Enclosure rating NEMA 1.