Square D (Schneider Electric) DTU321 Double Throw Non Fusible 30A 120/240V 3P3W General Duty Disconnect | Graybar Store
Square D (Schneider Electric) - Double Throw Non Fusible 30A 120/240V 3P3W General Duty Disconnect - DTU321
+ / - Hover over image to Zoom
Other Views

    Double Throw Non Fusible 30A 120/240V 3P3W General Duty Disconnect

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DTU321
    SKU: 22085294
    $766.54
    Checking Pricing
         
    Amps:30A
    Voltage (Volts):120/240
    Pole:3-Pole
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DTU321
    • Voltage (Volts) 120/240
    • Type Non Fusible
    • Amps 30A
    • NEMA Rating NEMA 1
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double throw non fusible 3 phase 30A 120/240V 3P3W general duty disconnect. Enclosure rating NEMA 1.