Square D (Schneider Electric) DTU224NRB Double Throw Non Fusible 200A 120/240V 2P3W General Duty Disconnect | Graybar Store
Square D (Schneider Electric) - Double Throw Non Fusible 200A 120/240V 2P3W General Duty Disconnect - DTU224NRB
+ / - Hover over image to Zoom
Other Views

    Double Throw Non Fusible 200A 120/240V 2P3W General Duty Disconnect

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DTU224NRB
    SKU: 88239418
    $2,075.57
    Checking Pricing
         
    Amps:200A
    Voltage (Volts):120/240
    Pole:2-Pole
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DTU224NRB
    • Voltage (Volts) 120/240
    • Type Non Fusible
    • Amps 200A
    • NEMA Rating NEMA 3R
    • Pole 2-Pole
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double throw non fusible 2 phase 200A 120/240V 2P3W general duty disconnect. Enclosure rating NEMA 3R.