Preformed Line Products DST-0156 Double Support Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.521 to 0.588 in., Color Code Red | Graybar Store
Preformed Line Products - Double Support Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.521 to 0.588 in., Color Code Red - DST-0156
+ / - Hover over image to Zoom
Other Views

    Double Support Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.521 to 0.588 in., Color Code Red

    Manufacturer: Preformed Line Products
    Manufacturer #: DST-0156
    SKU: 88314041
    $18.20
    Checking Pricing
         
    Wire Size:4/0 (6/1) AWG; 4/0 (7W All Aluminum) AWG; 4/0 (7W Aluminum Alloy) AWG
    Length:17 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # DST-0156
    • Length 17 in.
    • Materials Aluminum Alloy
    • Wire Size 4/0 (6/1) AWG; 4/0 (7W All Aluminum) AWG; 4/0 (7W Aluminum Alloy) AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double Support Tie, Aluminum Alloy, Length 17 in., Wire Size 4/0 AWG (6/1), 4/0 AWG (7W All Aluminum), 4/0 AWG (7W Aluminum Alloy)