Hubbell Premise Wiring HGBL06D Double Style Compression Lug | Graybar Store
Hubbell Premise Wiring - Double Style Compression Lug - HGBL06D
+ / - Hover over image to Zoom
Other Views

    Double Style Compression Lug

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HGBL06D
    SKU: 25482384
    $262.65
    Checking Pricing
         
    Wire Size:6 AWG
    Stud Hole Spacing:0.625 in.
    Die Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HGBL06D
    • Die Color Blue
    • Finish Tin Plated
    • Materials Copper
    • Stud Hole Spacing 0.625 in.
    • Wire Size 6 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double Style Compression Lug, Copper, Finish: Tin-Plated, Wire Size: 6 AWG, Die Color: Blue