Hubbell Power Systems 6942 Double Span V Crossarm Brace | Graybar Store
Hubbell Power Systems - Double Span V Crossarm Brace - 6942
+ / - Hover over image to Zoom
Other Views

    Double Span V Crossarm Brace

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6942
    SKU: 88056313
    $37.13
    Checking Pricing
         
    Length:60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6942
    • Type V Brace
    • Length 60 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Double Span V Crossarm Brace, Steel, Length: 60 in ouble Span V Crossarm Brace, Steel, L uble Span V Crossarm Brac ble Span V Cro le Spa