Fluke Networks 44210013 Double Slotted Stripper with Cutter, 22/24-Gauge Wire Insulation | Graybar Store
Fluke Networks - Double Slotted Stripper with Cutter, 22/24-Gauge Wire Insulation - 44210013
+ / - Hover over image to Zoom
Other Views

    Double Slotted Stripper with Cutter, 22/24-Gauge Wire Insulation

    Manufacturer: Fluke Networks
    Manufacturer #: 44210013
    SKU: 88083991
    $57.56
    Checking Pricing
         
    Capacity:22 to 24 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 44210013
    • Capacity 22 to 24 AWG
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 44210013 Double Slotted Stripper with Cutter, 22/24-Gauge Wire Insulation
    Designed for use with inside/outside JKT station wire, this 22/24 AWG wire insulation stripper with cutter is a standard hand tool carried by all telephone installers. Two slots side by side strip both IW jacket and individual conductors.