Chatsworth Products Inc. - Wide Cable Manager, Plastic, Double-Sided, Vertical Mount, Grey, 7 ft. - 11729-103
+ / - Hover over image to Zoom
Other Views

Wide Cable Manager, Plastic, Double-Sided, Vertical Mount, Grey, 7 ft.

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 11729-103
SKU: 94070751
$511.79
Checking Pricing
     
Depth (Inches):12.75
Width (Inches):6 in.
Color:Grey
Mounting Type:Vertical Mount
Height (Feet):7 ft.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 11729-103
  • Color Grey
  • Mounting Style Vertical
  • Type Double-Sided
  • Depth (Inches) 12.75
  • Height (Feet) 7 ft.
  • Mounting Type Vertical Mount
  • Width (Inches) 6 in.
Product Overview:
11729 Double-Sided Wide Vertical Cabling Section, Grey, Vertical, Width (Inches): 6 in