Pentair Hoffman CableTek™-EC Cable Manager, Double-Sided, Vertical, with Posts and Gates | Graybar Store
Pentair Hoffman - CableTek™-EC Cable Manager, Double-Sided, Vertical, with Posts and Gates
+ / - Hover over image to Zoom
Other Views

    CableTek™-EC Cable Manager, Double-Sided, Vertical, with Posts and Gates

    Manufacturer: Pentair Hoffman
         

    Double-sided vertical cable manager economically provides support, easy access and proper cable management with easy cable installation for network rack-mount equipment.

    Double-Sided Vertical Cable Manager with Posts and Gates:
    • The front side provides support, management and high cable capacity for patch cords with easy-to-remove front covers standard
    • The rear of the manager provides the same support for horizontal cabling (Cat 5e, 6, 6A and fiber)
    • Universal mounting pattern for 2- and 4-post open-frame racks
    • Easy-to-install with self-aligning, self-captivating carriage bolts for single-sided attachment
    • Arrowhead supporting fingers provide easy insertion, removal and alignment of Cat 5e, 6, 6A and other cable types
    • Deep cable depth provides smooth transition of cables from vertical to horizontal positions
    • Large feed-through holes and pre-scored grommets provide cable feed from front to back of cable manager
    • Unobstructed cable access for all rack unit locations
    • Extra deep cable channel for maximum cable density has multiple cable tie-down points
    • Standard front cover, with field installed snap hinges, provides cable access from right, left or neutral
    • Double-sided models with posts and gates support and contain cables. Five posts and gates are included; additional sets are available as accessories
    • Posts snap into prepunched holes in the back of the cable manager
    • Gates snap onto posts, open from left or right as needed and swing 280° for cable access. Posts can be used alone as slack spools to control long patch cords.
    • Easy-to-remove front cover is multi-formed, light-weight aluminum with high-strength, black composite snap-on hinge points and hinges right, left or neutral
    • Cable channel constructed of multi-formed 14 gauge steel
    • Arrowhead supporting fingers are high-strength, black composite with all edges rounded
    • Rear posts and gates on double-sided models are high-strength, black composite with all edges rounded
    • All aluminum and steel components have a black, low-gloss, light textured RAL 9005 powder-coated finish
    • All composite parts are provided in matching black
    See More >>
    • Manufacturer Pentair Hoffman
    • Mounting Style Vertical Mount
    • Type Double-Sided
    • Brand Cabletek-EC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Color
    Height (Inches)
    No. of Sides
    Price
    EC3D7
    25258749
    3.5 in.
    Black
    87.5 in.
    2
    $
    376
    .48
    /
    EA
    25258749
    Width (Inches)
    3.5 in.
    Color
    Black
    Height (Inches)
    87.5 in.
    No. of Sides
    2
    $
    376
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EC6D7
    25258750
    6 in.
    Black
    87.5 in.
    2
    $
    439
    .25
    /
    EA
    25258750
    Width (Inches)
    6 in.
    Color
    Black
    Height (Inches)
    87.5 in.
    No. of Sides
    2
    $
    439
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25258749 SKU, 25258749 ANALYTICS...
    Height (Inches)
    87.5 in.
    No. of Sides
    2
    Price
    $
    376
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25258750 SKU, 25258750 ANALYTICS...
    Height (Inches)
    87.5 in.
    No. of Sides
    2
    Price
    $
    439
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available