Chatsworth 13911-701 Velocity™ Cable Manager, Double Sided, Vertical Mount, Black, 38 RU x 3.6 in. W | Graybar Store
Chatsworth - Velocity™ Cable Manager, Double Sided, Vertical Mount, Black, 38 RU x 3.6 in. W - 13911-701
+ / - Hover over image to Zoom
Other Views

    Velocity™ Cable Manager, Double Sided, Vertical Mount, Black, 38 RU x 3.6 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 13911-701
    SKU: 25279847
    $226.63
    Checking Pricing
         
    Width (Inches):3.6 in.
    Depth (Inches):16.4 in.
    Material:Plastic; Steel
    No. of Sides:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13911-701
    • Application Patch Cords, Premise Cables
    • Mounting Style Vertical Mount
    • Type Cable Manager
    • Brand Velocity
    • Depth (Inches) 16.4 in.
    • Materials Plastic and Steel
    • Width (Inches) 3.6 in.
    • Material Plastic; Steel
    • Includes Protector Cable, Snap-on Cover
    • No. of Sides 2
    Product Overview:
    Velocity™ cable manager is 38 RU, 3.6 W x 70 H x 16.4 inch D. Vertical cable manager is double-sided and black.
    Key features of the Velocity™ Double-Sided Vertical Cable Manager:
    • Quick and easy tool-less snap together design takes approximately 3 to 5 minutes to unpack, assemble and install
    • Compact packaging is 25 to 57% smaller than comparable managers, easy to ship, requires less storage space, reduces waste and makes cartons easier to handle
    • Openings on the side of the manager align with each rack-mount unit
    • T-shaped cable guides provide more space between fingers to organize cables by rack-mount unit
    • Rounded edges on cable guides and openings protect cables as they enter and exit the manager
    • Openings in the back of the manager allow easy front-to-rear cabling
    • Snap-on covers secure and protect cables
    Applications of the Velocity™ Double-Sided Vertical Cable Manager:
    • Provide an economical cable management solution for CPI Rack Systems
    • Create vertical pathways that store and organize premise cables and patch cords