Chatsworth Products Inc. 35521-715 Evolution® g2 Double-Sided Cable Manager, Steel, Vertical, Black, 8 ft. H x 6 in. W | Graybar Store
Chatsworth Products Inc. - Evolution® g2 Double-Sided Cable Manager, Steel, Vertical, Black, 8 ft. H x 6 in. W - 35521-715
+ / - Hover over image to Zoom
Other Views

    Evolution® g2 Double-Sided Cable Manager, Steel, Vertical, Black, 8 ft. H x 6 in. W

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 35521-715
    SKU: 25230083
    $1,133.58
    Checking Pricing
         
    Depth (Inches):24.5
    Width (Inches):6 in.
    Height (Inches):96 in.
    Color:Black
    No. of Sides:Double-Sided
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 35521-715
    • Color Black
    • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
    • Mounting Style Vertical
    • Type Vertical Cable Manager
    • Brand Evolution
    • Depth (Inches) 24.5
    • Height (Inches) 96 in.
    • Width (Inches) 6 in.
    • Material Steel
    • Includes (3) Large Cable Distribution Spools; (3) Movable Mid-Sections; 1 RU Spaced Plastic T-shaped Cable Guides; Cable Distribution Spacers; Contoured Front Door; Rear Door
    • No. of Sides Double-Sided
    Product Overview:
    Evolution® Double-Sided Vertical Cable Manager, Black, Steel, Vertical, Equipment Cords; Jumper Cords; Patch Cords; Premise Cables