Chatsworth Products Inc. - Evolution® g2 Double-Sided Cable Manager, Steel, Vertical, Black, 8 ft. H x 10 in. W - 35523-715
+ / - Hover over image to Zoom
Other Views

Evolution® g2 Double-Sided Cable Manager, Steel, Vertical, Black, 8 ft. H x 10 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35523-715
SKU: 25203467
$1,194.74
Checking Pricing
     
Depth (Inches):24.5
Width (Inches):10 in.
Height (Inches):96 in.
Color:Black
Rack Units:1
No. of Sides:Double-Sided
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35523-715
  • Color Black
  • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
  • Mounting Style Vertical
  • Type Vertical Cable Manager
  • Rack Units 1
  • Brand Evolution
  • Depth (Inches) 24.5
  • Height (Inches) 96 in.
  • Width (Inches) 10 in.
  • Material Steel
  • Includes (3) Large Cable Distribution Spools; (3) Movable Mid-Sections; 1 RU Spaced Plastic T-shaped Cable Guides; Cable Distribution Spacers; Contoured Front Door; Rear Door
  • No. of Sides Double-Sided
Product Overview:
Evolution® Double-Sided Vertical Cable Manager, Black, Steel, Vertical, Equipment Cords; Jumper Cords; Patch Cords; Premise Cables, Rack Units: 1