Chatsworth Products Inc. - Double-Sided Vertical Cable Manager - 35523-701
+ / - Hover over image to Zoom
Other Views

Double-Sided Vertical Cable Manager

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35523-701
SKU: 25189293
Checking Pricing
     
Depth (Inches):24.5 in
Width (Inches):10 in
Height (Inches):72 in
Color:Black
Rack Units:1
No. of Sides:Double-Sided
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35523-701
  • Color Black
  • Mounting Style Vertical
  • Type Cable Manager
  • Rack Units 1
  • Depth (Inches) 24.5 in
  • Height (Inches) 72 in
  • Width (Inches) 10 in
  • Material Steel
  • Includes (3) Large Cable Distribution Spools; (3) Movable Mid-Sections; 1 RU Spaced Plastic T-shaped Cable Guides; Cable Distribution Spacers; Contoured Front Door; Rear Door
  • No. of Sides Double-Sided
Product Overview:
Evolution® Double-Sided Vertical Cable Manager, Black, Steel, Vertical, Equipment Cords; Jumper Cords; Patch Cords; Premise Cables, Rack Units: 1 RU