Chatsworth Products Inc. - Evolution® g2 Double-Sided Cable Manager, Steel, Vertical, Black, 7 ft. H x 15 in. W - 35525-703
+ / - Hover over image to Zoom
Other Views

Evolution® g2 Double-Sided Cable Manager, Steel, Vertical, Black, 7 ft. H x 15 in. W

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 35525-703
SKU: 25189259
$1,323.68
Checking Pricing
     
Depth (Inches):24.5 in
Width (Inches):15 in
Height (Inches):84 in
Color:Black
Rack Units:1
No. of Sides:Double-Sided
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 35525-703
  • Color Black
  • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
  • Mounting Style Vertical
  • Type Vertical Cable Manager
  • Rack Units 1
  • Brand Evolution
  • Depth (Inches) 24.5 in
  • Height (Inches) 84 in
  • Width (Inches) 15 in
  • Material Steel
  • Includes (3) Large Cable Distribution Spools; (3) Movable Mid-Sections; 1 RU Spaced Plastic T-shaped Cable Guides; Cable Distribution Spacers; Contoured Front Door; Rear Door
  • No. of Sides Double-Sided
Product Overview:
Evolution® Double-Sided Vertical Cable Manager, Black, Steel, Vertical, Equipment Cords; Jumper Cords; Patch Cords; Premise Cables, Rack Units: 1 RU, 84 H x 15 W x 24.5 in. D