Chatsworth 11231-519 Double-Sided Shelf, Aluminum, Vented, 19 in. Rack, Clear | Graybar Store
Chatsworth - Double-Sided Shelf, Aluminum, Vented, 19 in. Rack, Clear - 11231-519
+ / - Hover over image to Zoom
Other Views

    Double-Sided Shelf, Aluminum, Vented, 19 in. Rack, Clear

    Manufacturer: Chatsworth
    Manufacturer #: 11231-519
    SKU: 93145339
    $215.77
    Checking Pricing
         
    Width (Inches):19 in.
    Rack Units:4
    Color:Transparent
    Height (Inches):6.13 in.
    Depth (Inches):21.75 in.
    Mounting Type:Rack Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11231-519
    • Color Transparent
    • Type Double Sided Vented Shelf
    • Rack Units 4
    • Depth (Inches) 21.75 in.
    • Height (Inches) 6.13 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Double-Sided Vented Shelf, Transparent, Aluminum, Rack Units: 4, Width (Inches): 19 in