Pentair Hoffman ESHDV19 Vented Shelf, Steel, Double-Sided, 19 in. W | Graybar Store
Pentair Hoffman - Vented Shelf, Steel, Double-Sided, 19 in. W - ESHDV19
+ / - Hover over image to Zoom
Other Views

    Vented Shelf, Steel, Double-Sided, 19 in. W

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESHDV19
    SKU: 97214020
    $174.70
    Checking Pricing
         
    Height (Inches):4.85 in.
    Color:Black
    Depth (Inches):10.5 in.
    Rack Units:3
    Mounting Type:Shelf Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESHDV19
    • Color Black
    • Type Vented Shelf
    • Rack Units 3
    • Depth (Inches) 10.5 in.
    • Height (Inches) 4.85 in.
    • Mounting Type Shelf Mount
    • Width (Inches) 19 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Double-Sided Steel Vented Shelf, Steel, Black, Shelf Mount