Ortronics (Legrand) OR-DHMC1RU Horizontal Cable Manager, Double Sided, 1 RU | Graybar Store
Ortronics (Legrand) - Horizontal Cable Manager, Double Sided, 1 RU - OR-DHMC1RU
+ / - Hover over image to Zoom
Other Views

    Horizontal Cable Manager, Double Sided, 1 RU

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-DHMC1RU
    SKU: 25693981
    $59.23
    Checking Pricing
         
    Height (Inches):1.72 in.
    Depth (Inches):14.25 in.
    Rack Units:1
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-DHMC1RU
    • Type Double-Sided Vertical Manager
    • Rack Units 1
    • Depth (Inches) 14.25 in.
    • Height (Inches) 1.72 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Double-Sided Standard Horizontal Cable Manager, Width (Inches): 19 in, Height (Inches): 1.72 in, Depth (Inches): 14.25 in, Rack Units: 1