Pentair Hoffman ESHD19 Double Sided Solid Steel Shelf | Graybar Store
Pentair Hoffman - Double Sided Solid Steel Shelf - ESHD19
+ / - Hover over image to Zoom
Other Views

    Double Sided Solid Steel Shelf

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESHD19
    SKU: 97214022
    $155.03
    Checking Pricing
         
    Color:Black
    Depth (Inches):10.5 in.
    Height (Inches):4.85 in.
    Rack Units:3
    Width (Inches):19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESHD19
    • Color Black
    • Type Double Sided Solid Steel Shelf
    • Rack Units 3
    • Depth (Inches) 10.5 in.
    • Height (Inches) 4.85 in.
    • Width (Inches) 19 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Double-sided solid rack shelf is 3 RU, 19 W x 4.85 H x 10.5 inch D. Shelf has 300 pound load capacity.